Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Nitrile Gloves, 2X-Large, Black, 100PK

  • Mfr # BX349100

  • Zoro # G015510324


product price: $12.25
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Color
Black
Size
2X-Large
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX349100
Zoro #
G015510324
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2X-Large

Details

Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Item
Disposable Work Gloves, Nitrile
Cuff Style
Beaded Cuff

Description

X3 Industrial Nitrile Gloves are industrial grade, powder-free, gloves that provide barrier and chemical protection suitable for tasks in food service, automotive, janitorial and other applications. General-purpose nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.