Zoro Homepage

Industrial Nitrile Gloves, X-Large, Blue, 100PK

  • Mfr # X348100

  • Zoro # G015509564


product price: $8.99
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.98

Key Features

Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Color
Blue
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X348100
Zoro #
G015509564
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
X-Large

Details

Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Color
Blue
Material
Nitrile
Item
Exam Gloves, Nitrile

Description

X3 Industrial Nitrile Gloves are industrial grade, powder-free, gloves that provide barrier and chemical protection suitable for tasks in food service, automotive, janitorial and other applications. General-purpose nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.