
Industrial Vinyl Gloves, Small, Clear, 100PK
Mfr # GPX342100
Zoro # G515510381
product price: $5.75
/pk 100, $0.06/eaSold in multiples of 2 for $11.50
Key Features
Cuff Style
Beaded Cuff
Powdered/Powder-Free
Powder-Free
Size
Small
Color
Clear
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPX342100
Zoro #
G515510381
UPC #
-
Country of Origin
China
Dimensions
Size
Small
Details
Cuff Style
Beaded Cuff
Powdered/Powder-Free
Powder-Free
Item
Disposable Work Gloves, Vinyl
Color
Clear
Material
Vinyl
Description
These gloves are latex-free to prevent allergic reactions and provide adequate barrier protection for light-duty tasks involving common cleaning solutions, hair dyes, and other non-hazardous materials. General-purpose vinyl offers comfort, dexterity, and tactile sensitivity at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.