LX3, Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory

  • Mfr # LX344100

  • Zoro # G308058328


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Material
Latex
Palm Thickness
3 mil
Color
Ivory
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX344100
Zoro #
G308058328
UPC #
697383953285
Country of Origin
Indonesia

Dimensions

Palm Thickness
3 mil
Size
M
Length
9.5 in

Details

Material
Latex
Item
Disposable Gloves
Color
Ivory
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
LX3
Standards
LX3100

Description

100 Count, Medium, Latex Glove, 3 Mil Thick, Commonly Used For Painting, Janitorial, Manufacturing Food Service, For All Industrial Applications Where You Require A Glove With Excellent Dexterity The Comfort Fit Of Latex, Thin Wall Technology, Giving You The Advantage Of Wearing A Light Weight Glove That Offers Enhanced Tactile Sensitivity, But Still Features Superior Puncture Resistance Compared To Vinyl Gloves, More Elastic Than Nitrile Features Excellent Chemical Resistance Against Various Acids Bases, In Wet Or Dry Conditions, Fully Textured Palm Fingertips, Excellent Elasticity Comfort, Reducing The Strain On The Muscles In Your Hand While You're Working

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.