This item is Discontinued.

Ammex LX3, Disposable Gloves, 3 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory LX342100

This item is Discontinued.

Ammex

LX3, Disposable Gloves, 3 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (Discontinued)

Mfr # LX342100
Zoro # G911222314
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LX342100
Zoro #
G911222314
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Palm Thickness
3 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
LX3

Description

X3 Industrial Ivory Latex Gloves deliver strength and comfort designed for lightweight tasks. Perfect for short-duration use where frequent glove changes are required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.