Zoro Homepage

Nitrile, 100 PK, Clear

  • Mfr # IVPF44100

  • Zoro # G416037048


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 5 for $35.95

Key Features

Color
Clear
Material
Nitrile
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVPF44100
Zoro #
G416037048
UPC #
697383401823
Country of Origin
Thailand

Dimensions

Length
5.2 in

Details

Color
Clear
Material
Nitrile

Description

Brand Name: Gloveworks Color: Black Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: Small Sub Brand: Cuff Type: Beaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.