Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, 100 PK, Clear

  • Mfr # IVPF46100

  • Zoro # G516037047


product price: $9.99
/pk 100, $0.10/ea
Sold in multiples of 5 for $49.95

Key Features

Color
Clear
Material
Nitrile
Length
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVPF46100
Zoro #
G516037047
UPC #
697383401830
Country of Origin
China

Dimensions

Length
4.95 in

Details

Color
Clear
Material
Nitrile

Description

Brand Name: Gloveworks Color: Orange Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: Large Sub Brand: Cuff Type: Beaded Texture: Raised Diamond Finish: Chlorinated Length: 9-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.