This item is Discontinued.

Gloveworks By Ammex Professional Nitrile Disposable Exam Gloves Small Black Powder Free , 100PK ABNPF42100

Professional Nitrile Disposable Exam Gloves Small Black Powder Free , 100PK (Discontinued)

  • Mfr # ABNPF42100
  • Zoro # G705266708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABNPF42100
Zoro #
G705266708
UPC #
697383500410
Country of Origin
Malaysia

Description

When your job brings you into frequent contact with the public - from police officers to security personnel transit workers to tattoo artists - having the best barrier protection from pathogens or contaminants is critical. At the same time people in such professions know how much comfort matters too. You want a glove with tremendous fit and feel. Ammex black nitrile powder free exam gloves deliver the protection and durability you need along with the comfort you desire. Ammex black nitrile powder free exam gloves with a 4-mil thickness are FDA approved for medical use. Yes they are disposable - but in truth once you pull them on you may not want to take them off. Textured fingertips and a micro - roughened surface deliver a dependable grip even when wet. The gloves are powder-free yet glide on easily because they are chlorinated. Ammex black nitrile powder free exam gloves also come in light blue and indigo so they can contribute to color-coding conventions you may use. The black color looks professional and understated and says immediately that you mean business. In addition to public safety security and tattoo parlor uses they are perfect for medical dental laboratory biotech veterinary and home healthcare applications as well as first responders. Keep a box at home for dealing with everyday bumps bruises cuts and scrapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.