This item is Discontinued.

Ammex Professional Gloves, 3 mil Palm, 100 PK, Black ABNPF46100

Gloves, 3 mil Palm, 100 PK, Black (Discontinued)

  • Mfr # ABNPF46100
  • Zoro # G806437632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABNPF46100
Zoro #
G806437632
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
3 mil
Glove Size
Large

Details

Item
Gloves
Color
Black
Palm Material
Nitrile
Disposable Glove Material
Nitrile
Legend Style
Disposable
Hand Specific
Ambidextrous

Description

Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder free to eliminate messy residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.