This item is Discontinued.

Ammex Professional Nitrile Exam Gloves, Powder-Free, 3 mil, X-Large, Indigo, 100PK AINPF48100

Nitrile Exam Gloves, Powder-Free, 3 mil, X-Large, Indigo, 100PK (Discontinued)

  • Mfr # AINPF48100
  • Zoro # G015510393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AINPF48100
Zoro #
G015510393
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Indigo
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder-free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.