
Nitrile Exam Gloves, Powder-Free, Small, Black, 100PK
Mfr # ABNPF42100
Zoro # G615510281
product price: $7.49
/pk 100, $0.07/eaSold in multiples of 2 for $14.98
Key Features
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Standards
ASTM D6978
Size
Small
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABNPF42100
Zoro #
G615510281
UPC #
-
Country of Origin
China
Dimensions
Size
Small
Details
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Item
Exam Gloves, Nitrile
Standards
ASTM D6978
Color
Black
Material
Nitrile
Description
Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder-free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.