This item is Discontinued.

Ammex X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Blue X349100

X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Blue (Discontinued)

  • Mfr # X349100
  • Zoro # G511222325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X349100
Zoro #
G511222325
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
X3

Description

X3 Industrial Blue Nitrile Gloves deliver the strength of nitrile, balanced with excellent dexterity for lightweight tasks. Perfect for short-duration use where frequent glove changes are required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.