This item is Discontinued.

Gloveworks By Ammex X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black BX342100

X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (Discontinued)

  • Mfr # BX342100
  • Zoro # G808595880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX342100
Zoro #
G808595880
UPC #
697383966070
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
X3

Description

When you need a disposable glove with the strength of nitrile, balanced with excellent dexterity for lighter-duty applications, reach for AMMEX X3 Nitrile Gloves. This glove will change everything you thought you knew about 3-mil nitrile. Perfect for short-duration use where frequent glove changes are required, they're a great fit in food service, janitorial, and sanitation applications. Latex-free, powder-free, and chlorinated for easy changing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.