Zoro Homepage

Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, Black

  • Mfr # GPNB42100

  • Zoro # G807911728


product price: $18.29
/ea
Sold in multiples of 2 for $36.58

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB42100
Zoro #
G807911728
UPC #
697383935243
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5 mil
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial

Description

Gloveworks, 100 Count, Small, Black, Nitrile Powder Free Industrial Gloves, 50 Thicker, Durable Won't Have To Change Them As Often, 3 Times The Puncture Resistance Of Latex Nearly As Elastic As Latex, Terrific Fit Every Time, 5 Mil Thick In The Palm With 6 Mil Fingertips, Great For Tools Machinery, Provides Barrier Protection From Common Chemicals Like Carburetor Cleaner Specialty Chemicals Like Brake Fluid, Surface Is Micro, Roughened The Fingertips Are Textured For Gripping Power, Even When The Gloves Are Wet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.