This item is Discontinued.

Gloveworks By Ammex Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black GWHD6PKBLK

Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black (Discontinued)

  • Mfr # GWHD6PKBLK
  • Zoro # G407978305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWHD6PKBLK
Zoro #
G407978305
UPC #
697383970084
Country of Origin
Thailand

Dimensions

Size
OneSize
Palm Thickness
6 mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

Gloveworks, 6 Count, Black, Heavy Duty Nitrile Glove, 1 Size Fits Most, Aggressive Diamond Texture Which Provides Stronger More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.