
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485897-2
Zoro #
G800956382
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Black
Number of Rows
1
Material
PBT
Features
Panel Mount Feature
Application
Signal
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Connector Type
Plug
Hole Center to Center
2.54 mm
Contact Type
Pin
Max. Temp.
105°C
Number of Contacts
4
Flame Retardant
Yes
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.