This item is Discontinued.

Te Connectivity 005 HOUSING FFC RCPT SR 100CL 1-88859-1

005 HOUSING FFC RCPT SR 100CL (Discontinued)

  • Mfr # 1-88859-1
  • Zoro # G600955707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-88859-1
Zoro #
G600955707
UPC #
-
Country of Origin
United States

Details

Item
Connector
Number of Rows
1
Material
Glass-Filled PBT
Color
Black
Application
Signal
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Voltage
300V AC
Contact Type
Socket
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Connector Terminates To
Wire & Cable
Number of Contacts
5

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.