
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487544-3
Zoro #
G200956593
UPC #
-
Country of Origin
China
Details
Item
Connector
Number of Rows
1
Color
Black
Material
Polyester
Features
Unshrouded
Application
Signal
Number of Contacts
6
Contact Type
Socket
Flame Retardant
Yes
Connector Type
Rectangular Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
100V AC
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.