
007 HOUSING FFC RCPT 050CL SR
Mfr # 487545-4
Zoro # G600957268
product price: $1.49
/ea
Sold in multiples of 52 for $77.48
Key Features
Number of Rows
1
Application
Signal
Material
Polyester
Color
Black
Flame Retardant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487545-4
Zoro #
G600957268
UPC #
-
Country of Origin
United States
Details
Item
Connector
Number of Rows
1
Application
Signal
Material
Polyester
Color
Black
Flame Retardant
Yes
Number of Contacts
7
Contact Type
Socket
Connector Terminates To
Wire & Cable
Connector Type
Rectangular Receptacle
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Max. Voltage
100V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.