
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
487378-6
Zoro #
G100956549
UPC #
-
Country of Origin
China
Details
Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Black
Application
Signal
Max. Temp.
105°C
Contact Type
Socket
Connector Type
Slimline
Hole Center to Center
2.54 mm
Number of Contacts
7
Flame Retardant
Yes
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.