Zoro Homepage
This item is Discontinued.
Te Connectivity 01 LOCKING CLIP HSG SR .100CL 87175-2

01 LOCKING CLIP HSG SR .100CL (Discontinued)

  • Mfr # 87175-2
  • Zoro # G500957313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87175-2
Zoro #
G500957313
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.44 mm
Length
2.74 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
1
Contact Type
Socket
Current Rating
3 A
Max. Voltage
250V AC
Terminal Type
Crimp
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.