Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

010 2MM CTR 30DP FT

  • Mfr # 111623-1

  • Zoro # G901040812


product price: $4.49
/ea
Sold in multiples of 1350 for $6,061.50

Key Features

Number of Rows
2
Width
0.2197 in
Height
8.48 mm
Material
Polyester
Features
With Ejection Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111623-1
Zoro #
G901040812
UPC #
-
Country of Origin
China

Dimensions

Width
0.2197 in
Height
8.48 mm
Length
15.16 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.87 mm

Details

Item
Connector
Number of Rows
2
Material
Polyester
Features
With Ejection Latches
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Max. Temp.
105°C
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Max. Voltage
125V AC
Number of Contacts
10
Connector Type
Receptacle
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Wire Range
28 AWG
Connector Terminates To
Wire & Cable
Contact Type
Socket
Terminal Type
Insulation Displacement Crimp
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.