Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 010 UNIV HDR RA 4S 30DP STD L1 499141-1

010 UNIV HDR RA 4S 30DP STD L1 (Discontinued)

  • Mfr # 499141-1
  • Zoro # G500939258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499141-1
Zoro #
G500939258
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
32 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Type
Pin
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.