Zoro Homepage
This item is Discontinued.
Te Connectivity 010 UNIV HDR SP 4S 30DP STD 102154-1

010 UNIV HDR SP 4S 30DP STD (Discontinued)

  • Mfr # 102154-1
  • Zoro # G100938989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102154-1
Zoro #
G100938989
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connector Type
Header
Material
Thermoplastic
Current Rating
1 A
Contact Type
Pin
Number of Contacts
10
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.