Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 010 UNIV I/O 30DP SLOT LTCH 1-111506-6

010 UNIV I/O 30DP SLOT LTCH (Discontinued)

  • Mfr # 1-111506-6
  • Zoro # G301040627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111506-6
Zoro #
G301040627
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
27.81 mm
Length
1.476 in
Max. Insulation Dia.
0.97 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Features
With Ejection Latches; Panel Mount Feature; Shrouded
Connection Material
Phosphor Bronze
Wire Type
Solid or Stranded
Connector Type
Plug
Hole Center to Center
2.54 mm
Color
Black
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Current Rating
1 A
Number of Contacts
10
Contact Finish
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.