Zoro Homepage

012 HOUSING FFC RCPT 050CL SR

  • Mfr # 487545-9

  • Zoro # G600957299


product price: $1.49
/ea
Sold in multiples of 53 for $78.97

Key Features

Number of Rows
1
Color
Black
Application
Signal
Material
Polyester
Hole Center to Center
1.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487545-9
Zoro #
G600957299
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Color
Black
Application
Signal
Material
Polyester
Hole Center to Center
1.27 mm
Flame Retardant
Yes
Connector Type
Rectangular Receptacle
Contact Type
Socket
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
12
Flammability Rating
UL 94 V-0
Max. Voltage
100V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.