Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 014 UNIV HDR RA 4S 15DP STD L2 499913-2

014 UNIV HDR RA 4S 15DP STD L2 (Discontinued)

  • Mfr # 499913-2
  • Zoro # G500939999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499913-2
Zoro #
G500939999
UPC #
-
Country of Origin
United States

Dimensions

Height
13.94 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Connection Material
Brass
Connector Type
Header
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
14
Contact Type
Pin
Current Rating
1 A
Terminal Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.