This item is Discontinued.

Te Connectivity 014 UNIV HDR SP 4S 15DP STD L1 499922-2

This item is Discontinued.

Te Connectivity

014 UNIV HDR SP 4S 15DP STD L1 (Discontinued)

Mfr # 499922-2
Zoro # G400940286
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
499922-2
Zoro #
G400940286
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Features
With Ejection Latches
Material
Thermoplastic
Connector Type
Header
Connection Material
Brass, Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Contacts
14
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.