
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104128-3
Zoro #
G600938137
UPC #
-
Country of Origin
China
Dimensions
Height
9.77 mm
Length
27.94 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Daisy Chain and Ejection Latches
Connector Type
Header
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Material
Nylon
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Pin
Number of Contacts
16
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.