Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 016 UNIV I/O 30DP NO EARS LTCH 1-111492-7

016 UNIV I/O 30DP NO EARS LTCH (Discontinued)

  • Mfr # 1-111492-7
  • Zoro # G301040511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111492-7
Zoro #
G301040511
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
23.75 mm
Length
34.85 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.97 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Shrouded
Material
Thermoplastic
Color
Black
Contact Type
Pin
Number of Rows
2
Number of Contacts
16
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Type
Plug
Wire Type
Solid or Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.