Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01P .093 COMM P&S PLUG HSG

  • Mfr # 770064-1

  • Zoro # G200957149


product price: $0.20
/ea
Sold in multiples of 1100 for $220.00

Key Features

Number of Rows
1
Color
Natural
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770064-1
Zoro #
G200957149
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
1
Color
Natural
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Single Circuit Receptacle Housing
Application
Power, Signal
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.