Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01P CMNL CAP HSG GRN

  • Mfr # 1-480351-5

  • Zoro # G300955618


product price: $0.38
/ea
Sold in multiples of 200 for $76.00

Key Features

For Use With
Socket (Plug) Housing
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Nylon
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480351-5
Zoro #
G300955618
UPC #
-
Country of Origin
China

Details

Item
Connector
For Use With
Socket (Plug) Housing
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Nylon
Color
Green
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Number of Contacts
1
Contact Type
Pin
Connector Type
Plug
Max. Voltage
250V AC
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.