Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01P SL156 HSG W/O RAMP NATL

  • Mfr # 640251-1

  • Zoro # G700957649


product price: $0.09
/ea
Sold in multiples of 1000 for $90.00

Key Features

Color
Natural
For Use With
SL .156 Contacts
Height
6.35 mm
Number of Rows
1
Length
0.152 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640251-1
Zoro #
G700957649
UPC #
-
Country of Origin
China

Dimensions

Height
6.35 mm
Length
0.152 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG

Details

Item
Connector
Color
Natural
For Use With
SL .156 Contacts
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Connector Type
Receptacle
Max. Voltage
250V AC
Current Rating
6.5 A
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
3.96 mm
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.