Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01P UMNL CAP HSG

  • Mfr # 350866-1

  • Zoro # G500957535


product price: $0.42
/ea
Sold in multiples of 208 for $87.36

Key Features

Color
White
For Use With
Single Circuit Universal MATE-N-LOK Plug
Number of Rows
1
Material
Nylon
Standards
UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350866-1
Zoro #
G500957535
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
White
For Use With
Single Circuit Universal MATE-N-LOK Plug
Number of Rows
1
Material
Nylon
Standards
UL E28476; UL Recognized
Application
Power, Signal
Flammability Rating
UL 94 V-0
Max. Temp.
125°C
Terminal Type
Crimp
Contact Type
Pin
Number of Contacts
1
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.