Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02 DUAC PLUG HSG 94V-0 FR/HANG 794594-2

02 DUAC PLUG HSG 94V-0 FR/HANG (Discontinued)

  • Mfr # 794594-2
  • Zoro # G600957121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794594-2
Zoro #
G600957121
UPC #
-
Country of Origin
United States

Dimensions

Width
0.94 in
Height
0.46 in
Length
5.4 mm

Details

Item
Connector
Number of Rows
2
Material
Nylon
Color
White
Standards
UL E28476
For Use With
Printed Circuit Board
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Contact Type
Pin
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.