Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02 LOCKING CLIP HSG SR .100CL

  • Mfr # 87175-6

  • Zoro # G400957512


product price: $0.54
/ea
Sold in multiples of 143 for $77.22

Key Features

Color
Black
Height
4.44 mm
Number of Rows
1
Length
0.22 in
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87175-6
Zoro #
G400957512
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.44 mm
Length
0.22 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Glass-Filled Polyester
Standards
CSA LR7189; UL E28476
Connector Type
Receptacle
Contact Type
Socket
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Max. Temp.
105°C
Current Rating
3 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.