Zoro Homepage
This item is Discontinued.
Te Connectivity 02 MODII HDR DRST B/A .100CL 5-146254-1

02 MODII HDR DRST B/A .100CL (Discontinued)

  • Mfr # 5-146254-1
  • Zoro # G500940896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146254-1
Zoro #
G500940896
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount; Through Hole
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Material
Thermoplastic
Features
With Board Standoff
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
2
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.