Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02 MODII HORZ SR CE 100CL

  • Mfr # 535676-1

  • Zoro # G800966626


product price: $0.38
/ea
Sold in multiples of 300 for $114.00

Key Features

Type
Receptacle
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535676-1
Zoro #
G800966626
UPC #
-
Country of Origin
China

Dimensions

Height
0.136 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Current Rating
2 A
Number of Rows
1
Number of Contacts
2
Contact Finish
Gold Plated; Tin-Lead over Nickel
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.