This item is Discontinued.

Te Connectivity 02 MODIV HSG COMP DR .100CL 5-87456-3

02 MODIV HSG COMP DR .100CL (Discontinued)

  • Mfr # 5-87456-3
  • Zoro # G800956504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-87456-3
Zoro #
G800956504
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.1 mm
Length
0.11 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Max. Temp.
105°C
Connection Material
Beryllium Copper
Terminal Type
Crimp
Current Rating
3 A
Number of Contacts
2
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.