02 MTE HDR SRRA LATCH .100CL

  • Mfr # 2-103634-9

  • Zoro # G800938753


product price:  $1.29
/ea
Sold in multiples of 210 for $270.90

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-103634-9
Zoro #
G800938753
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
7.62 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Features
Shrouded
Material
Thermoplastic
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
2
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.