
02 MTE HDR SRRA SMT.100CL
Mfr # 5-147324-1
Zoro # G000939055
product price: $2.39
/eaSold in multiples of 300 for $717.00
Key Features
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-147324-1
Zoro #
G000939055
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.59 mm
Length
10.16 mm
Contact Plating Thickness
2.54 to 5.08 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.