
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103682-1
Zoro #
G301009242
UPC #
-
Country of Origin
Mexico
Details
Item
Shroud
Type
Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
For Use With
MTE Pin Assemblies
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Thermoplastic
Current Rating
3 A
Number of Contacts
2
Number of Rows
1
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.