
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103653-1
Zoro #
G800955071
UPC #
-
Country of Origin
China
Dimensions
Height
6.604 mm
Length
0.29 in
Details
Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Contact Type
Pin
Max. Voltage
250V AC
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Current Rating
3 A
Connector Type
Plug
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.