Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

020 STRAIN RELIEF A-L RCPT

  • Mfr # 499252-2

  • Zoro # G000946909


product price: $0.24
/ea
Sold in multiples of 500 for $120.00

Key Features

For Use With
Receptacle Connector
Color
Black
Length
1.1902 in
Height
.581 in
Width
.2402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499252-2
Zoro #
G000946909
UPC #
-
Country of Origin
China

Dimensions

Length
1.1902 in
Height
.581 in
Width
.2402 in

Details

For Use With
Receptacle Connector
Color
Black
Body Material
Thermoplastic
Agency/Standard
CSA, UL
Contact Transmits (Typical)
Signal (Data)
Accessory Type
Strain Relief
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Product Type
Accessory
Accessory Color
Black
UL Rating
Recognized

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.