Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 020 UNIV I/O 30DP SLOT LTCH 1-111494-8

020 UNIV I/O 30DP SLOT LTCH (Discontinued)

  • Mfr # 1-111494-8
  • Zoro # G401040589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111494-8
Zoro #
G401040589
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.3299 in
Length
50.19 mm
Height
23.75 mm
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
With Ejection Latches; Panel Mount Feature; Shrouded
Color
Black
Wire Type
Solid or Stranded
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Type
Plug
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Number of Rows
2
Number of Contacts
20
Connector Terminates To
Wire & Cable
Current Rating
1 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Contact Finish
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.