Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

020 UNIV I/O STRAIN RELIEF

  • Mfr # 111547-4

  • Zoro # G000945216


product price: $4.45
/ea
Sold in multiples of 35 for $155.75

Key Features

For Use With
Receptacle Connector
Color
Black
Length
1.44 in
UL Rating
Recognized
Contact Base Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111547-4
Zoro #
G000945216
UPC #
-
Country of Origin
United States

Dimensions

Length
1.44 in

Details

For Use With
Receptacle Connector
Color
Black
UL Rating
Recognized
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Accessory Type
Strain Relief
Contact Transmits (Typical)
Signal (Data)
Body Material
Glass-Filled Polyester
Agency/Standard
CSA, UL
Accessory Color
Black
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.