024 2MM 30DP FT

  • Mfr # 2-111626-6

  • Zoro # G601041287


product price:  $5.75
/ea
Sold in multiples of 30 for $172.50

Key Features

Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-111626-6
Zoro #
G601041287
UPC #
-
Country of Origin
China

Dimensions

Width
0.2031 in
Height
8.48 mm
Length
29.18 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.034 in

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyester
Features
Shrouded
Color
Black
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
2
Hole Center to Center
2 mm
Number of Contacts
24
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.