Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

024 NOVO DUAL 30DP FT

  • Mfr # 1658624-5

  • Zoro # G401041128


product price: $7.49
/ea
Sold in multiples of 50 for $374.50

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658624-5
Zoro #
G401041128
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.2949 in
Height
15.16 mm
Length
35.05 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.037 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Rows
2
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Contact Type
Socket
Connector Type
Receptacle
Terminal Finish
Tin Plated
Number of Contacts
24
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.