Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 024 RCPT SYSTEM 50 30 DPLX 111196-5

024 RCPT SYSTEM 50 30 DPLX (Discontinued)

  • Mfr # 111196-5
  • Zoro # G501040762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111196-5
Zoro #
G501040762
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
21.844 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
For Use With
Post Header Assembly
Color
Black
Material
Thermoplastic
Terminal Finish
Bright
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Contact Type
Socket
Number of Contacts
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.