Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 024 UNIV I/O 30DP NO EARS LTCH 1-111492-9

024 UNIV I/O 30DP NO EARS LTCH (Discontinued)

  • Mfr # 1-111492-9
  • Zoro # G301040481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111492-9
Zoro #
G301040481
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
23.75 mm
Length
1.772 in
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.0381 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Features
Shrouded
Connection Material
Phosphor Bronze
Connector Type
Plug
Wire Type
Solid or Stranded
Number of Rows
2
Current Rating
1 A
Number of Contacts
24
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.